Zoro Homepage

GNDMR1616JX-312J

  • Mfr # 2600BDJ

  • Zoro # G808843707


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00mm
Style
Multi-Function OD Grooving Tool, Internal Coolant
Left/Right Hand
Right Hand
Insert Screw
Clamp
Insert Size
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600BDJ
Zoro #
G808843707
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00mm
Insert Size
0.1181 in
Shank Width
16.00mm
Head Length
30.00mm
Shank Height
16.00mm
Maximum Depth of Cut
0.4724 in

Details

Style
Multi-Function OD Grooving Tool, Internal Coolant
Left/Right Hand
Right Hand
Insert Screw
Clamp
Series
GND
Coolant Through
Yes

Description

Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 12mm, Multi-Function OD Grooving Tool, Internal Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.