Zoro Homepage

GNDSR2020K-410

  • Mfr # 2600AWG

  • Zoro # G408843541


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Style
Shallow OD Grooving Tool
Series
GND
Left/Right Hand
Right Hand
Insert Screw
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600AWG
Zoro #
G408843541
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Insert Size
0.1575 in
Shank Width
20.00mm
Maximum Depth of Cut
0.3937 in
Head Length
34.00mm
Shank Height
20.00mm

Details

Style
Shallow OD Grooving Tool
Series
GND
Left/Right Hand
Right Hand
Insert Screw
Clamp

Description

Groove Width 4mm, 0.157in, Max Groove Depth 10mm, Shallow OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.