Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GNDSR2525M-206

  • Mfr # 2600AWC

  • Zoro # G708843555


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
Clamp
Style
Shallow OD Grooving Tool
Insert Size
0.0787 in
Series
GND
Overall Length
150.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600AWC
Zoro #
G708843555
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.0787 in
Overall Length
150.00mm
Shank Height
25.00mm
Head Length
30.00mm
Shank Width
25.00mm
Maximum Depth of Cut
0.2362 in

Details

Insert Screw
Clamp
Style
Shallow OD Grooving Tool
Series
GND
Left/Right Hand
Right Hand

Description

Groove Width 2mm, 2.39mm, 0.078in, 0.094in, Max Groove Depth 6mm, Shallow OD Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.