Zoro Homepage

Grooving Insert, SG Style, 0.125" W

  • Mfr # SG3125L-BN2000

  • Zoro # G6304551


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Style
SG
Insert Seat Size
02
Width
0.125 in
Depth
0.405 in
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3125L-BN2000
Zoro #
G6304551
UPC #
-
Country of Origin
United States

Dimensions

Insert Seat Size
02
Width
0.125 in
Depth
0.405 in
Corner Radius
0.0100 in
Insert Size
3
Cutting Height
0.3440 in
Seat Size
03
Thickness
0.1950 in
Max. Grooving Width
1/8 in

Details

Item
Parting and Grooving Insert
Style
SG
Chip-Breaker
No
Grade
BN2000
Cutting Direction
Left Hand
Workpiece Compatibility
Hardened (H)
Hardened (H) Compatibility
Yes
Application
Metalworking
ISO Number
SG3125L-BN2000
Coating
Uncoated
Lead Angle
3 Degrees
Insert Material
Hardened Steel
Rake
Positive
No. of Edges
0
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Notch
Material - Machining
Carbide
For Toolholder
SS and A-SE
Primary Material Application
Hardened Steel
Insert Holding Type
Top Clamp
Cutting Application
Grooving
Primary Material Application ISO Code
H
Manufacturer Grade
BN2000
Hole Type
No Hole
ANSI Code
SG3125L-BN2000
Finish - Machining
Bright (Uncoated)
Insert Style
SG

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code SG3125L-BN2000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.