Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, 0.3750 in, VNMG, Carbide

  • Mfr # VNMG331EGU-AC6020M

  • Zoro # G001778431


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Style
VNMG
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M20, M15, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EGU-AC6020M
Zoro #
G001778431
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.81mm
Nose Radius
0.0157 in
Insert Thickness
0.1874 in
Cutting Edge Length
0.6535 in

Details

Item
Insert
Insert Style
VNMG
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M20, M15, M25
Rake
Negative
Relief Angle
0 Degree
Coating
Absotech
Workpiece Material
Stainless Steel
Corner Angle
35
Series
AC6000M
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.