Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-G-ACK200

  • Zoro # G0595231


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Hardened (H) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw-On
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-G-ACK200
Zoro #
G0595231
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Depth of Cut
6.00mm
Thickness
0.156 in
Cutting Edge Length
13.40mm

Details

Hardened (H) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw-On
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Indexable Milling Cutters
No. of Edges
4
Inscribed Circle
0.5280 in
Item
Square Milling Insert
Grade
ACK200
Lead Angle
45 Degrees
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
SEMT13T3AGSR-G-ACK200
Insert Application
Medium
Insert Style
SEMT
Coating
CVD
ISO Number
SEMT13T3AGSR-G-ACK200
Finish - Machining
TiCN
Coating Process
CVD
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Cutting Application
Milling
Manufacturer Grade
ACK200
Wiper Insert
Yes
Measurement System
Metric
Chip-Breaker Style
On One Side
Chip-Breaker Code
G
ANSI Code
SEMT13T3AGSR-G-ACK200
Shape
Square
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
Hole Type
Countersink Hole
Secondary Material Application
Cast Iron
Clearance Angle
20 Degrees
Secondary Material Application ISO Code
K
Features
Anti-Adhesion and Wear Resistance
Primary Material Application ISO Code
K

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.