Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT1205ZNEN-H-ACK200

  • Zoro # G0595469


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Steel (P) Compatibility
Yes
Rake
-5 Degrees Axial, -6 Degrees Radial
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-H-ACK200
Zoro #
G0595469
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Cutting Edge Length
1/2 in
Depth of Cut
0.3140 in
Thickness
0.270 in

Details

Steel (P) Compatibility
Yes
Rake
-5 Degrees Axial, -6 Degrees Radial
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
No. of Edges
8
Lead Angle
25 Degrees
Super Alloy (S) Compatibility
No
Grade
ACK200
Insert Application
Medium
Cutting Direction
Neutral
Insert Style
SNMT
Inscribed Circle
1/2 in
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Milling Cutters
ANSI Number
SNMT1205ZNEN-H-ACK200
Chip-Breaker
Yes
ISO Number
SNMT1205ZNEN-H-ACK200
ANSI Code
SNMT1205ZNEN-H-ACK200
Primary Material Application
Cast Iron
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Hole Type
Countersink Hole
Number of Cutting Edges
8
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Shape
Square
Material - Machining
Carbide
Finish - Machining
TiCN
Features
Anti-Adhesion and Wear Resistance
Manufacturer Grade
ACK200
Cutting Application
Milling
Chip-Breaker Code
H
Primary Material Application ISO Code
K

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.