Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT1205ZNEN-SH-ACK200

  • Zoro # G0595283


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Style
SNMT
For Use With
Milling Cutters
No. of Edges
8
Insert Thickness
0.270"
Rake
-5 Degrees Axial, -6 Degrees Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-SH-ACK200
Zoro #
G0595283
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
1205
Cutting Edge Length
1/2 in
Thickness
0.270 in
Depth of Cut
0.3140 in

Details

Insert Style
SNMT
For Use With
Milling Cutters
No. of Edges
8
Rake
-5 Degrees Axial, -6 Degrees Radial
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
ACK200
Chip-Breaker
Yes
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Shape
Square
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Lead Angle
25 Degrees
Coating
CVD
ANSI Number
SNMT1205ZNEN-SH-ACK200
Mounting Style
Screw-On
ISO Number
SNMT1205ZNEN-SH-ACK200
ANSI Code
SNMT1205ZNEN-SH-ACK200
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Number of Cutting Edges
8
Wiper Insert
Yes
Shape
Square
Hole Type
Countersink Hole
Coating Process
CVD
Primary Material Application
Cast Iron
Cutting Application
Milling
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Measurement System
Fractional Inch
Included Angle
90 Degrees
Manufacturer Grade
ACK200
Features
Anti-Adhesion and Wear Resistance
Material - Machining
Carbide
Chip-Breaker Code
SH

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.