Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMX120412DP-ACK200

  • Zoro # G0608163


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Chip-Breaker
Yes
Grade
ACK200
ANSI Number
SNMX120412DP-ACK200
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMX120412DP-ACK200
Zoro #
G0608163
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120412
Insert Thickness
0.190"
Nose Radius
0.790"
Cutting Edge Length
15.00mm
Corner Radius
0.0310 in
Thickness
0.190 in

Details

Chip-Breaker
Yes
Item
Square Milling Insert
Grade
ACK200
ANSI Number
SNMX120412DP-ACK200
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
No. of Edges
4
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Rake
-15 Degrees Radial, -5 Degrees Axial
Insert Style
SNMX
Cast Iron (K) Compatibility
Yes
Lead Angle
2 Degrees
Insert Shape
Square
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Insert Material
Carbide
Insert Application
Medium
For Use With
Milling Cutters
ISO Number
SNMX120412DP-ACK200
Chip-Breaker Code
DP
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Metric
For Toolholder
SDP42000R, SDP42500R, SDP43000R, SDP53000R, SDP54000R, SDP55000R, SDP56000R
Primary Material Application ISO Code
K
Manufacturer Grade
ACK200
Shape
Square
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Coating Process
CVD
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide
Cutting Application
Milling
Included Angle
90 Degrees
Features
Anti-Adhesion and Wear Resistance
Finish - Machining
TiCN
Number of Cutting Edges
4
ANSI Code
SNMX120412DP-ACK200

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -15 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.