Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT120404PDER-G-ACK200

  • Zoro # G0594927


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Size
120404
Insert Material
Carbide
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Nose Radius
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT120404PDER-G-ACK200
Zoro #
G0594927
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120404
Nose Radius
0.400"
Insert Thickness
0.310"
Corner Radius
0.40mm
Depth of Cut
10.00mm
Thickness
0.310 in
Cutting Edge Length
12.70mm

Details

Insert Material
Carbide
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
ANSI Number
SOMT120404PDER-G-ACK200
Grade
ACK200
Lead Angle
0 Degrees
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Shape
Square
Steel (P) Compatibility
Yes
Item
Square Milling Insert
Insert Style
SOMT
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Rake
-8 Degrees Radial, 8 Degrees Axial
ISO Number
SOMT120404PDER-G-ACK200
Finish - Machining
TiCN
Features
Anti-Adhesion and Wear Resistance
Material - Machining
Carbide
Included Angle
90 Degrees
Coating Process
CVD
Cutting Application
Milling
Chip-Breaker Style
On One Side
ANSI Code
SOMT120404PDER-G-ACK200
Shape
Square
Number of Cutting Edges
4
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Measurement System
Metric
Wiper Insert
Yes
Manufacturer Grade
ACK200
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K
Chip-Breaker Code
G

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.