Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT1205ZDTR-H-ACK200

  • Zoro # G0583331


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

ISO Number
WDMT1205ZDTR-H
Insert Style
WDMT
Insert Size
1205
Mounting Style
Screw-On
Insert Thickness
0.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-H-ACK200
Zoro #
G0583331
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.200"
Nose Radius
2.000"
Thickness
0.200 in
Depth of Cut
0.0790 in
Corner Radius
0.0787 in

Details

ISO Number
WDMT1205ZDTR-H
Insert Style
WDMT
Mounting Style
Screw-On
No. of Edges
3
Insert Application
Medium
Grade
ACK200
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Milling Cutters
Inscribed Circle
0.4720 in
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Material
Carbide
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Item
Trigon Milling Insert
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
WDMT1205ZDTR-H-ACK200
Insert Shape
Trigon
Lead Angle
70 Degrees
Cutting Direction
Right Hand
Coating
CVD
Manufacturer Grade
ACK200
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Secondary Material Application ISO Code
P
Cutting Application
Medium Cutting
ANSI Code
WDMT1205ZDTR-H-ACK200
Hole Type
Countersink Hole
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Wiper Insert
Yes
Secondary Material Application
Alloy Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Screw-On
Shape
Trigon

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.