Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT123508PEERG-ACK300

  • Zoro # G0582123


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Rake
Positive
Chip-Breaker
Yes
Grade
ACK300
Mounting Style
Screw-On
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERG-ACK300
Zoro #
G0582123
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123508
Insert Thickness
0.138"
Nose Radius
0.031"
Thickness
0.138 in
Corner Radius
1/32 in
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Width
0.2600 in

Details

Rake
Positive
Chip-Breaker
Yes
Grade
ACK300
Mounting Style
Screw-On
Insert Shape
Parallelogram
Insert Application
Roughing
ANSI Number
AXMT123508PEERG-ACK300
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Insert Style
AXMT
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
ISO Number
AXMT123508PEERG-ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Coating
PVD
Item
Parallelogram Milling Insert
Insert Material
Carbide
Stainless (M) Compatibility
No
Inscribed Circle
0.130 in
Chip-Breaker Code
G
Clearance Angle
11 Degrees
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Included Angle
85 Degrees
Shape
Parallelogram
Measurement System
Metric
Primary Material Application
Cast Iron
Cutting Application
Roughing
ANSI Code
AXMT123508PEERG-ACK300
Coating Process
PVD
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
ACK300
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERG-ACK300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.