Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX080408PNER-G-ACK300

  • Zoro # G0571991


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Insert Thickness
0.170"
Insert Shape
Rectangle
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Insert Style
LNMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-G-ACK300
Zoro #
G0571991
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Nose Radius
0.031"
Insert Size
080408
Depth of Cut
8.00mm
Corner Radius
1/32 in
Cutting Edge Length
8.60mm
Width
9.30mm
Thickness
0.170 in

Details

Insert Shape
Rectangle
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Insert Style
LNMX
Inscribed Circle
0.140 in
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
PVD
ANSI Number
LNEX080408PNER-G-ACK300
Chip-Breaker
Yes
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
No. of Edges
4
Grade
ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Item
Diamond Milling Insert
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Application
Roughing
ISO Number
LNEX080408PNER-G-ACK300
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
K
Wiper Insert
Yes
Cutting Application
Roughing
Shape
Rectangular
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
LNEX080408PNER-G-ACK300
Primary Material Application
Cast Iron
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Manufacturer Grade
ACK300
Chip-Breaker Code
G
Coating Process
PVD
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.