Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX080408PNER-L-ACK300

  • Zoro # G0572019


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-L-ACK300
Zoro #
G0572019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080408
Insert Thickness
0.170"
Nose Radius
0.031"
Depth of Cut
8.00mm
Width
9.30mm
Corner Radius
1/32 in
Thickness
0.170 in
Cutting Edge Length
8.60mm

Details

Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw-On
ANSI Number
LNEX080408PNER-L-ACK300
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
LNMX
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.140 in
Insert Shape
Rectangle
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
No. of Edges
4
Insert Application
Roughing
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
No
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Grade
ACK300
ISO Number
LNEX080408PNER-L-ACK300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
ANSI Code
LNEX080408PNER-L-ACK300
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
ACK300
Primary Material Application ISO Code
K
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Carbide
Shape
Rectangular
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Chip-Breaker Code
L
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees
Wiper Insert
Yes
Cutting Application
Roughing
Primary Material Application
Cast Iron
Hole Type
Straight or Countersink Hole
Coating Process
PVD

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.