Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130624PNER-H-ACK300

  • Zoro # G0594592


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.180 in
Nose Radius
0.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-H-ACK300
Zoro #
G0594592
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.094"
Insert Size
130624
Insert Thickness
0.250"
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm
Corner Radius
3/32 in
Thickness
0.250 in

Details

Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Diamond Milling Insert
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.180 in
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Insert Shape
Rectangle
Steel (P) Compatibility
No
Lead Angle
0 Degrees
ANSI Number
LNEX130624PNER-H-ACK300
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Grade
ACK300
Insert Material
Carbide
Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
4
ISO Number
LNEX130624PNER-H-ACK300
Chip-Breaker Code
H
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Measurement System
Metric
Shape
Rectangular
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
PVD
Primary Material Application ISO Code
K
Wiper Insert
Yes
Cutting Application
Roughing
ANSI Code
LNEX130624PNER-H-ACK300
Insert Holding Type
Screw-On
Hole Type
Straight or Countersink Hole
Manufacturer Grade
ACK300
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Number of Cutting Edges
4

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.