Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT120416PDERG-ACK300

  • Zoro # G0607868


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Style
SOMT
Insert Thickness
0.310"
Steel (P) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Insert Size
120416
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120416PDERG-ACK300
Zoro #
G0607868
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
120416
Nose Radius
1.600"
Thickness
0.310 in
Depth of Cut
10.00mm
Cutting Edge Length
12.70mm
Corner Radius
1.60mm

Details

Insert Style
SOMT
Steel (P) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Item
Square Milling Insert
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Application
Roughing
Chip-Breaker
Yes
Rake
-8 Degrees Radial, 8 Degrees Axial
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Grade
ACK300
No. of Edges
4
ANSI Number
SOMT120416PDERG-ACK300
Insert Shape
Square
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
SOMT120416PDERG-ACK300
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Coating Process
PVD
Measurement System
Metric
Shape
Square
Hole Type
Countersink Hole
Chip-Breaker Code
G
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
ANSI Code
SOMT120416PDERG-ACK300
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Cutting Application
Milling
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Manufacturer Grade
ACK300
Wiper Insert
Yes
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.