Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT0804ZDTR-ACK300

  • Zoro # G0583200


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Grade
ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-ACK300
Zoro #
G0583200
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.160"
Insert Size
0804
Thickness
0.160 in
Corner Radius
0.0787 in
Depth of Cut
0.0590 in

Details

For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Grade
ACK300
No. of Edges
3
Steel (P) Compatibility
Yes
Inscribed Circle
0.3350 in
Insert Style
WDMT
ANSI Number
WDMT0804ZDTR-ACK300
Chip-Breaker
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Lead Angle
70 Degrees
Insert Shape
Trigon
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Application
Roughing
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
WDMT0804ZDTR
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Mounting Style
Screw-On
Item
Trigon Milling Insert
Cutting Direction
Right Hand
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
3
Hole Type
Countersink Hole
Shape
Trigon
Primary Material Application ISO Code
K
Finish - Machining
TiAlN+AlCrN
ANSI Code
WDMT0804ZDTR-ACK300
Measurement System
Fractional Inch
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Coating Process
PVD
Secondary Material Application
Alloy Steel
Wiper Insert
Yes
Manufacturer Grade
ACK300
Cutting Application
Roughing
Primary Material Application
Cast Iron
For Toolholder
MSX31500R, MSX32000R
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.