Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT1205ZDTR-H-ACK300

  • Zoro # G0583340


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Grade
ACK300
Hardened (H) Compatibility
No
ANSI Number
WDMT1205ZDTR-H-ACK300
Nose Radius
2.000"
Insert Shape
Trigon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-H-ACK300
Zoro #
G0583340
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Size
1205
Insert Thickness
0.200"
Corner Radius
0.0787 in
Depth of Cut
0.0790 in
Thickness
0.200 in

Details

Grade
ACK300
Hardened (H) Compatibility
No
ANSI Number
WDMT1205ZDTR-H-ACK300
Insert Shape
Trigon
Steel (P) Compatibility
Yes
Lead Angle
70 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ISO Number
WDMT1205ZDTR-H
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Coating
PVD
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Mounting Style
Screw-On
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Insert Style
WDMT
Stainless (M) Compatibility
No
No. of Edges
3
For Use With
Milling Cutters
Item
Trigon Milling Insert
Inscribed Circle
0.4720 in
Non Ferrous (N) Compatibility
No
Clearance Angle
15 Degrees
Secondary Material Application
Alloy Steel
Number of Cutting Edges
3
Insert Holding Type
Screw-On
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
ANSI Code
WDMT1205ZDTR-H-ACK300
Material - Machining
Carbide
Wiper Insert
Yes
Manufacturer Grade
ACK300
Shape
Trigon
Chip-Breaker Style
On One Side
Coating Process
PVD
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Secondary Material Application ISO Code
P
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Cast Iron
Cutting Application
Roughing

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.