Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060608PNER-L-ACK300

  • Zoro # G0582589


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Insert Thickness
0.240"
Coating
PVD
Hardened (H) Compatibility
No
Insert Style
XNMU
No. of Edges
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-L-ACK300
Zoro #
G0582589
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
0.790"
Insert Size
060604
Corner Radius
0.80mm
Width
11.20mm
Thickness
6.00mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm

Details

Item
Triangle Milling Insert
Coating
PVD
Hardened (H) Compatibility
No
Insert Style
XNMU
No. of Edges
6
Mounting Style
Screw-On
Insert Material
Carbide
Grade
ACK300
Super Alloy (S) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
ANSI Number
XNMU060608PNER-L-ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Insert Shape
Triangle
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.180 in
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
ISO Number
XNMU060608PNER-L-ACK300
Chip-Breaker Style
Light Cutting Force
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Primary Material Application ISO Code
K
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw-On
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Manufacturer Grade
ACK300
Shape
Triangle
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Cutting Application
Milling
Chip-Breaker Code
L
ANSI Code
XNMU060608PNER-L-ACK300
Clearance Angle
0 Degrees
Measurement System
Metric

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.