Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM100 Grade, Carbide

  • Mfr # RDET10T3M0EN-H-ACM100

  • Zoro # G0583097


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

For Use With
Milling Cutters
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
RDET10T3M0EN-H-ACM100
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-H-ACM100
Zoro #
G0583097
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Thickness
0.160"
Insert Size
10T3
Thickness
0.160 in
Cutting Edge Length
0.3940 in

Details

For Use With
Milling Cutters
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
RDET10T3M0EN-H-ACM100
Mounting Style
Screw-On
Insert Application
Finishing
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Style
RDET
Rake
-5 Degrees Radial, 10 Degrees Axial
Cast Iron (K) Compatibility
No
Inscribed Circle
0.3940 in
Insert Material
Carbide
Insert Shape
Round
No. of Edges
0
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Item
Round Milling Insert
Grade
ACM100
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Material - Machining
Carbide
Cutting Edge
Round
Hole Type
Countersink Hole
Chip-Breaker Code
H
Finish - Machining
TiAlN+AlCrN
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Measurement System
Fractional Inch
Insert Holding Type
Screw-On
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
ANSI Code
RDET10T3M0EN-H
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Round
Cutting Application
Milling
Manufacturer Grade
ACM100
Secondary Material Application ISO Code
S

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.