Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX130608PNER-G-ACM200

  • Zoro # G0572387


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
No. of Edges
4
Grade
ACM200
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-G-ACM200
Zoro #
G0572387
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.250"
Insert Size
130608
Corner Radius
1/32 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm
Thickness
0.250 in

Details

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
No. of Edges
4
Grade
ACM200
Insert Material
Carbide
Insert Style
LNMX
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Coating
CVD
Insert Shape
Rectangle
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Hardened (H) Compatibility
No
Item
Diamond Milling Insert
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ANSI Number
LNEX130608PNER-G-ACM200
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Lead Angle
0 Degrees
ISO Number
LNEX130608PNER-G-ACM200
Manufacturer Grade
ACM200
Chip-Breaker Code
G
Measurement System
Metric
ANSI Code
LNEX130608PNER-G-ACM200
Wiper Insert
Yes
Insert Holding Type
Screw-On
Chip-Breaker Style
10 Degrees Rake Angle
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application
Nickel, Titanium
Shape
Rectangular
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Finish - Machining
TiCN
Hole Type
Straight or Countersink Hole
Cutting Application
Medium

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.