Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # RDET1606M0EN-H-ACM200

  • Zoro # G0583709


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Non Ferrous (N) Compatibility
No
Inscribed Circle
0.6290 in
For Use With
Milling Cutters
No. of Edges
0
Grade
ACM200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-H-ACM200
Zoro #
G0583709
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1606
Insert Thickness
0.260"
Nose Radius
0.314"
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.