Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-H-ACM200

  • Zoro # G0595703


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.5280 in
Insert Thickness
0.156"
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-H-ACM200
Zoro #
G0595703
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Depth of Cut
6.00mm
Thickness
0.156 in
Cutting Edge Length
13.40mm

Details

Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.5280 in
No. of Edges
4
Mounting Style
Screw-On
Insert Shape
Square
Coating
CVD
Grade
ACM200
ANSI Number
SEMT13T3AGSR-H-ACM200
Item
Square Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Chip-Breaker
Yes
Lead Angle
45 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Indexable Milling Cutters
Insert Application
Medium
Insert Style
SEMT
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
SEMT13T3AGSR-H-ACM200
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Primary Material Application ISO Code
M, S
Shape
Square
Finish - Machining
TiCN
Number of Cutting Edges
4
Included Angle
90 Degrees
Cutting Application
Milling
Coating Process
CVD
Chip-Breaker Code
H
Insert Holding Type
Screw-On
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
20 Degrees
Measurement System
Metric
ANSI Code
SEMT13T3AGSR-H-ACM200
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Features
Anti-Adhesion and Wear Resistance
Hole Type
Countersink Hole
Wiper Insert
Yes
Manufacturer Grade
ACM200

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.