Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # WDMT1205ZDTR-ACM200

  • Zoro # G0583377


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

No. of Edges
3
Lead Angle
70 Degrees
Insert Material
Carbide
Inscribed Circle
0.4720 in
Grade
ACM200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-ACM200
Zoro #
G0583377
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.200"
Insert Size
1205
Depth of Cut
0.0790 in
Thickness
0.200 in
Corner Radius
0.0787 in

Details

No. of Edges
3
Lead Angle
70 Degrees
Insert Material
Carbide
Inscribed Circle
0.4720 in
Grade
ACM200
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Stainless (M) Compatibility
No
Insert Style
WDMT
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Insert Shape
Trigon
Item
Trigon Milling Insert
Coating
CVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
ISO Number
WDMT1205ZDTR
ANSI Number
WDMT1205ZDTR-ACM200
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
M, S
Cutting Application
Medium Cutting
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
Included Angle
80 Degrees
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
P
Hole Type
Countersink Hole
Material - Machining
Carbide
Shape
Trigon
Insert Holding Type
Screw-On
Coating Process
CVD
Manufacturer Grade
ACM200
Finish - Machining
TiCN
ANSI Code
WDMT1205ZDTR-ACM200
Secondary Material Application
Alloy Steel

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.