Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT123508PEEREH-ACM300

  • Zoro # G0582169


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Size
123508
Hardened (H) Compatibility
No
Insert Style
AXMT
Coating
PVD
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEEREH-ACM300
Zoro #
G0582169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123508
Nose Radius
0.031"
Insert Thickness
0.138"
Cutting Edge Length
12.00mm
Corner Radius
1/32 in
Depth of Cut
10.00mm
Thickness
0.138 in
Width
0.2600 in

Details

Hardened (H) Compatibility
No
Insert Style
AXMT
Item
Parallelogram Milling Insert
Coating
PVD
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Grade
ACM300
Inscribed Circle
0.130 in
Cutting Direction
Right Hand
ANSI Number
AXMT123508PEEREH-ACM300
Stainless (M) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
AXMT123508PEEREH-ACM300
ANSI Code
AXMT123508PEEREH-ACM300
Included Angle
85 Degrees
Coating Process
PVD
Secondary Material Application ISO Code
S
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Cutting Application
Roughing
Chip-Breaker Code
EH
Clearance Angle
11 Degrees
Hole Type
Countersink Hole
Primary Material Application ISO Code
M, S
Manufacturer Grade
ACM300
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
2
Material - Machining
Carbide
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEEREH-ACM300, EH, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.