Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT123512PEERE-ACM300

  • Zoro # G0570713


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Cast Iron (K) Compatibility
No
Grade
ACM300
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERE-ACM300
Zoro #
G0570713
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
123516
Insert Thickness
0.138"
Width
0.2600 in
Cutting Edge Length
12.00mm
Depth of Cut
10.00mm
Corner Radius
3/64 in
Thickness
0.138 in

Details

Cast Iron (K) Compatibility
No
Grade
ACM300
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT123512PEERE-ACM300
Insert Application
Roughing
Steel (P) Compatibility
No
No. of Edges
2
Mounting Style
Screw-On
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Chip-Breaker
Yes
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Coating
PVD
Item
Parallelogram Milling Insert
Insert Style
AXMT
Inscribed Circle
0.130 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Rake
Positive
ISO Number
AXMT123512PEERE-ACM300
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Secondary Material Application
Nickel, Titanium
Hole Type
Countersink Hole
Coating Process
PVD
Secondary Material Application ISO Code
S
Shape
Parallelogram
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Insert Holding Type
Screw-On
ANSI Code
AXMT123512PEERE-ACM300
Chip-Breaker Style
Single Sided
Cutting Application
Roughing
Manufacturer Grade
ACM300
Primary Material Application ISO Code
M, S
Wiper Insert
Yes
Included Angle
85 Degrees
Measurement System
Metric
Chip-Breaker Code
E

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERE-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.