Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170508PEERE-ACM300

  • Zoro # G0571063


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Coating
PVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERE-ACM300
Zoro #
G0571063
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.031"
Insert Size
170508
Thickness
0.219 in
Depth of Cut
14.00mm
Corner Radius
1/32 in
Width
0.4020 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Coating
PVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
2
Rake
Positive
Grade
ACM300
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
AXMT170508PEERE-ACM300
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Insert Application
Roughing
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
ISO Number
AXMT170508PEERE-ACM300
Chip-Breaker Style
Single Sided
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw-On
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
S
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
2
Chip-Breaker Code
E
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Manufacturer Grade
ACM300
Included Angle
85 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Measurement System
Metric
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Hole Type
Countersink Hole
Shape
Parallelogram
Cutting Application
Roughing
ANSI Code
AXMT170508PEERE-ACM300

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERE-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.