Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170524PEER-E-ACM300

  • Zoro # G0571328


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Steel (P) Compatibility
No
Insert Shape
Parallelogram
Grade
ACM300
Hardened (H) Compatibility
No
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170524PEER-E-ACM300
Zoro #
G0571328
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.094"
Insert Size
170524
Insert Thickness
0.219"
Corner Radius
3/32 in
Width
0.4020 in
Thickness
0.219 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm

Details

Steel (P) Compatibility
No
Insert Shape
Parallelogram
Grade
ACM300
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Insert Style
AXMT
Inscribed Circle
0.180 in
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
AXMT170524PEER-E-ACM300
Insert Material
Carbide
Insert Application
Roughing
Coating
PVD
Item
Parallelogram Milling Insert
No. of Edges
2
Cutting Direction
Right Hand
ISO Number
AXMT170524PEER-E-ACM300
Manufacturer Grade
ACM300
Cutting Application
Roughing
ANSI Code
AXMT170524PEER-E-ACM300
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
E
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
Coating Process
PVD
Number of Cutting Edges
2
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
M, S
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170524PEER-E-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.