Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # AXMT170531PEER-E-ACM300

  • Zoro # G0571553


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
2
Insert Application
Roughing
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170531PEER-E-ACM300
Zoro #
G0571553
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170531
Nose Radius
0.122"
Insert Thickness
0.219"
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Width
0.4020 in
Thickness
0.219 in
Corner Radius
0.1220 in

Details

Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
2
Insert Application
Roughing
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
AXMT170531PEER-E-ACM300
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Grade
ACM300
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Chip-Breaker
Yes
Coating
PVD
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Insert Style
AXMT
ISO Number
AXMT170531PEER-E-ACM300
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Number of Cutting Edges
2
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
M, S
Cutting Application
Roughing
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
Countersink Hole
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
For Toolholder
WEX2000F Series Cutter
ANSI Code
AXMT170531PEER-E-ACM300
Clearance Angle
11 Degrees
Included Angle
85 Degrees
Shape
Parallelogram
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Manufacturer Grade
ACM300
Chip-Breaker Code
E

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170531PEER-E-ACM300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.