Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACM300

  • Zoro # G0572420


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Material
Carbide
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACM300
Zoro #
G0572420
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080304
Nose Radius
0.400"
Insert Thickness
0.120"
Depth of Cut
1.50mm
Thickness
0.120 in
Corner Radius
0.40mm
Cutting Edge Length
8.00mm

Details

Insert Material
Carbide
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Square
Chip-Breaker
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Style
SOMT
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Item
Square Milling Insert
Coating
PVD
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Grade
ACM300
ANSI Number
SOMT080304PZER-L-ACM300
Cutting Direction
Right Hand
Inscribed Circle
0.130 in
ISO Number
SOMT080304PZER-L-ACM300
Wiper Insert
Yes
Hole Type
Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Chip-Breaker Code
L
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Included Angle
90 Degrees
ANSI Code
SOMT080304PZER-L-ACM300
Shape
Square
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
ACM300
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Cutting Application
General Purpose, Roughing
Features
Fracture Resistance
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.