Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060604PNER-G-ACM300

  • Zoro # G0595983


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Application
Roughing
Mounting Style
Screw-On
For Use With
Milling Cutters
ANSI Number
XNMU060604PNER-G-ACM300
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-G-ACM300
Zoro #
G0595983
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.410"
Insert Size
060604
Insert Thickness
0.240"
Width
11.20mm
Cutting Edge Length
3.20mm
Corner Radius
0.40mm
Thickness
6.00mm
Depth of Cut
6.00mm

Details

Insert Application
Roughing
Mounting Style
Screw-On
For Use With
Milling Cutters
ANSI Number
XNMU060604PNER-G-ACM300
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Item
Triangle Milling Insert
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
ACM300
Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Shape
Triangle
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
Coating
PVD
Insert Style
XNMU
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
6
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
XNMU060604PNER-G-ACM300
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Measurement System
Metric
Coating Process
PVD
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Manufacturer Grade
ACM300
Shape
Triangle
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Chip-Breaker Code
G
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
Chip-Breaker Style
General Purpose
Cutting Application
Milling
Insert Holding Type
Screw-On
ANSI Code
XNMU060604PNER-G-ACM300

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.