Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sumitomo Milling Insert, ACP100 Grade, Carbide LNEX080404PNER-L-ACP100

Milling Insert, ACP100 Grade, Carbide (Discontinued)

  • Mfr # LNEX080404PNER-L-ACP100
  • Zoro # G0571407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-L-ACP100
Zoro #
G0571407
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Nose Radius
0.010"
Insert Size
080404
Width
9.30mm
Corner Radius
1/64 in
Thickness
0.170 in
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm

Details

Workpiece Compatibility
Steel (P)
Insert Application
Finishing
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
4
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.140 in
Grade
ACP100
Stainless (M) Compatibility
No
ANSI Number
LNEX080404PNER-L-ACP100
Insert Style
LNMX
Insert Shape
Rectangle
Insert Material
Carbide
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
ISO Number
LNEX080404PNER-L-ACP100
Hole Type
Straight or Countersink Hole
Shape
Rectangular
Primary Material Application
Steel
Primary Material Application ISO Code
P
ANSI Code
LNEX080404PNER-L-ACP100
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Material - Machining
Carbide
Manufacturer Grade
ACP100
Measurement System
Metric
Chip-Breaker Code
L
Wiper Insert
Yes
Coating Process
CVD
Cutting Application
Finishing
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.