Zoro Homepage

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080308PZER-H-ACP100

  • Zoro # G0594741


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

ANSI Number
SOMT080308PZER-H-ACP100
Insert Size
080308
Steel (P) Compatibility
No
Coating
CVD
Inscribed Circle
0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-H-ACP100
Zoro #
G0594741
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080308
Insert Thickness
0.120"
Nose Radius
0.800"
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Thickness
0.120 in

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.