Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # XNMU060604PNER-G-ACP100

  • Zoro # G0595913


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Grade
ACP100
Nose Radius
0.410"
Coating
CVD
Insert Style
XNMU
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-G-ACP100
Zoro #
G0595913
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.410"
Insert Thickness
0.240"
Insert Size
060604
Thickness
6.00mm
Depth of Cut
6.00mm
Corner Radius
0.40mm
Width
11.20mm
Cutting Edge Length
3.20mm

Details

Grade
ACP100
Coating
CVD
Item
Triangle Milling Insert
Insert Style
XNMU
Steel (P) Compatibility
Yes
No. of Edges
6
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker
Yes
ANSI Number
XNMU060604PNER-G-ACP100
Insert Shape
Triangle
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
ISO Number
XNMU060604PNER-G-ACP100
Coating Process
CVD
Wiper Insert
Yes
Shape
Triangle
Chip-Breaker Code
G
Secondary Material Application ISO Code
M
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
XNMU060604PNER-G-ACP100
Cutting Application
Milling
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw-On
Manufacturer Grade
ACP100
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Primary Material Application
Steel
Chip-Breaker Style
General Purpose
Measurement System
Metric
Finish - Machining
TiCN+Al2O3

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.