Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT170508PEERL-ACP200

  • Zoro # G0571188


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Application
Medium
Grade
ACP200
No. of Edges
2
Chip-Breaker
Yes
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERL-ACP200
Zoro #
G0571188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.031"
Insert Size
170508
Depth of Cut
14.00mm
Corner Radius
1/32 in
Cutting Edge Length
17.00mm
Width
0.4020 in
Thickness
0.219 in

Details

Insert Application
Medium
Grade
ACP200
No. of Edges
2
Chip-Breaker
Yes
Insert Shape
Parallelogram
Coating
PVD
Mounting Style
Screw-On
Cutting Direction
Right Hand
Workpiece Compatibility
Steel (P)
Insert Style
AXMT
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Rake
Positive
Stainless (M) Compatibility
No
ANSI Number
AXMT170508PEERL-ACP200
Inscribed Circle
0.180 in
ISO Number
AXMT170508PEERL-ACP200
Clearance Angle
11 Degrees
ANSI Code
AXMT170508PEERL-ACP200
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Primary Material Application
Steel
Number of Cutting Edges
2
Hole Type
Countersink Hole
Chip-Breaker Code
L
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Material - Machining
Carbide
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
P
Manufacturer Grade
ACP200
Cutting Application
Medium
Measurement System
Metric
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Included Angle
85 Degrees
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERL-ACP200, L, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.