Milling Insert, ACP200 Grade, Carbide
Mfr # LNMX 170808PNSR-G ACP200
Zoro # G0582351
product price: $18.55
/eaSold in multiples of 10 for $185.50
Key Features
Grade
ACP200
Chip-Breaker
Yes
Insert Thickness
0.310"
Insert Style
LNMX
Coating
PVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNMX 170808PNSR-G ACP200
Zoro #
G0582351
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
0.310"
Nose Radius
0.800"
Insert Size
170808
Corner Radius
1/32 in
Width
13.00mm
Cutting Edge Length
17.20mm
Thickness
0.310 in
Depth of Cut
16.00mm
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.