Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # RDET10T3M0EN-G-ACP200

  • Zoro # G0583033


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Application
Medium
Insert Thickness
0.160"
Grade
ACP200
Insert Shape
Round
No. of Edges
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-G-ACP200
Zoro #
G0583033
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.160"
Insert Size
10T3
Nose Radius
0.197"
Thickness
0.160 in
Cutting Edge Length
0.3940 in

Details

Insert Application
Medium
Grade
ACP200
Insert Shape
Round
No. of Edges
0
Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
For Use With
Milling Cutters
ANSI Number
RDET10T3M0EN-G-ACP200
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
0.3940 in
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Item
Round Milling Insert
Rake
-5 Degrees Radial, 10 Degrees Axial
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Insert Style
RDET
ANSI Code
RDET10T3M0EN-G
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Clearance Angle
15 Degrees
Insert Holding Type
Screw-On
Cutting Edge
Round
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
ACP200
Cutting Application
Milling
Chip-Breaker Code
G
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P
Coating Process
PVD
Secondary Material Application
Stainless Steel
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Shape
Round
Hole Type
Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.