Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-H-ACP200

  • Zoro # G0595563


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

No. of Edges
4
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Size
13T3
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-H-ACP200
Zoro #
G0595563
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Thickness
0.156 in
Cutting Edge Length
13.40mm
Depth of Cut
6.00mm

Details

No. of Edges
4
Insert Material
Carbide
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Number
SEMT13T3AGSR-H-ACP200
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Grade
ACP200
Insert Shape
Square
Insert Style
SEMT
Lead Angle
45 Degrees
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Coating
PVD
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Insert Application
Medium
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Inscribed Circle
0.5280 in
For Use With
Indexable Milling Cutters
ISO Number
SEMT13T3AGSR-H-ACP200
Wiper Insert
Yes
Cutting Application
Milling
Primary Material Application ISO Code
P
Shape
Square
Coating Process
PVD
Chip-Breaker Code
H
Material - Machining
Carbide
Primary Material Application
Steel
Included Angle
90 Degrees
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Finish - Machining
TiAlN+AlCrN
Features
Balance of Fracture and Wear Resistance
Measurement System
Metric
Secondary Material Application ISO Code
M
ANSI Code
SEMT13T3AGSR-H-ACP200
Number of Cutting Edges
4
Manufacturer Grade
ACP200
Clearance Angle
20 Degrees
Insert Holding Type
Screw-On
Secondary Material Application
Stainless Steel
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.