Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACP200

  • Zoro # G0572411


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Super Alloy (S) Compatibility
No
Insert Thickness
0.120"
Insert Application
Medium
ANSI Number
SOMT080304PZER-L-ACP200
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACP200
Zoro #
G0572411
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080304
Nose Radius
0.400"
Depth of Cut
1.50mm
Thickness
0.120 in
Corner Radius
0.40mm
Cutting Edge Length
8.00mm

Details

Super Alloy (S) Compatibility
No
Insert Application
Medium
ANSI Number
SOMT080304PZER-L-ACP200
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Shape
Square
Cutting Direction
Right Hand
Coating
PVD
Lead Angle
0 Degrees
Inscribed Circle
0.130 in
No. of Edges
4
Insert Style
SOMT
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Material
Carbide
Item
Square Milling Insert
Steel (P) Compatibility
No
Grade
ACP200
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
Yes
ISO Number
SOMT080304PZER-L-ACP200
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Chip-Breaker Code
L
Manufacturer Grade
ACP200
Material - Machining
Carbide
ANSI Code
SOMT080304PZER-L-ACP200
Coating Process
PVD
Shape
Square
Features
Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Measurement System
Metric
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Cutting Application
General Purpose, Roughing
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Number of Cutting Edges
4
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.