Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # WDMT0603ZDTR-H-ACP200

  • Zoro # G0583103


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Application
Medium
Stainless (M) Compatibility
No
ANSI Number
WDMT0603ZDTR-H-ACP200
Nose Radius
1.500"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-H-ACP200
Zoro #
G0583103
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.500"
Insert Size
0603
Insert Thickness
0.120"
Corner Radius
0.0591 in
Thickness
0.120 in
Depth of Cut
0.0390 in

Details

Insert Application
Medium
Stainless (M) Compatibility
No
ANSI Number
WDMT0603ZDTR-H-ACP200
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Item
Trigon Milling Insert
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
For Use With
Milling Cutters
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Style
WDMT
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Insert Shape
Trigon
Inscribed Circle
1/4 in
Grade
ACP200
Coating
PVD
Lead Angle
70 Degrees
Chip-Breaker
Yes
Wiper Insert
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coating Process
PVD
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Cutting Application
Medium Cutting
Hole Type
Countersink Hole
Shape
Trigon
ANSI Code
WDMT0603ZDTR-H-ACP200
Insert Holding Type
Screw-On
Material - Machining
Carbide
Manufacturer Grade
ACP200
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
For Toolholder
MSX20750ELC, MSX20750EW
Features
Balance of Fracture and Wear Resistance
Clearance Angle
15 Degrees
Number of Cutting Edges
3

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.