Milling Insert, ACP200 Grade, Carbide
Mfr # WDMT1406ZDTR-ACP200
Zoro # G0583429
product price: $18.19
/eaSold in multiples of 10 for $181.90
Key Features
Chip-Breaker
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDMT1406ZDTR-ACP200
Zoro #
G0583429
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
1406
Insert Thickness
0.240"
Nose Radius
2.000"
Depth of Cut
0.0980 in
Thickness
0.240 in
Corner Radius
0.0787 in
Description
Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.