Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # XNMU060616PNER-H-ACP200

  • Zoro # G0608078


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Steel (P) Compatibility
Yes
Insert Shape
Triangle
Stainless (M) Compatibility
No
Coating
PVD
Rake
-5 Degrees Radial, -9 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-H-ACP200
Zoro #
G0608078
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
1.600"
Corner Radius
1.60mm
Thickness
6.00mm
Width
11.20mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm

Details

Steel (P) Compatibility
Yes
Insert Shape
Triangle
Stainless (M) Compatibility
No
Coating
PVD
Rake
-5 Degrees Radial, -9 Degrees Axial
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
XNMU060616PNER-H-ACP200
Grade
ACP200
No. of Edges
6
Item
Triangle Milling Insert
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Application
Medium
For Use With
Milling Cutters
Mounting Style
Screw-On
Workpiece Compatibility
Steel (P)
Insert Style
XNMU
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ISO Number
XNMU060616PNER-H-ACP200
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
P
Chip-Breaker Style
Heavy Cut
Clearance Angle
0 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
M
Measurement System
Metric
ANSI Code
XNMU060616PNER-H-ACP200
Insert Holding Type
Screw-On
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Chip-Breaker Code
H
Number of Cutting Edges
6
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Cutting Application
Milling
Primary Material Application
Steel
Manufacturer Grade
ACP200
Coating Process
PVD
Shape
Triangle

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.