Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # ONMT05T6ANER-L-ACP300

  • Zoro # G0595959


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Non Ferrous (N) Compatibility
No
No. of Edges
8
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONMT05T6ANER-L-ACP300
Zoro #
G0595959
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
05T6
Insert Thickness
0.236"
Depth of Cut
3.00mm
Thickness
0.236 in

Details

Non Ferrous (N) Compatibility
No
No. of Edges
8
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Coating
PVD
Grade
ACP300
Lead Angle
45 Degrees
Hardened (H) Compatibility
No
Insert Application
Roughing
Insert Style
ONMT
Cutting Direction
Neutral
Insert Shape
Octagon
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
Item
Octagon Milling Insert
Chip-Breaker
Yes
Insert Material
Carbide
Inscribed Circle
0.5315 in
ANSI Number
ONMT05T6ANER-L-ACP300
Rake
-10 Degrees Radial, -5 Degrees Axial
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
ONMT05T6ANER-L-ACP300
Included Angle
135 Degrees
Clearance Angle
0 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Hole Type
Countersink Hole
Secondary Material Application ISO Code
M
Coating Process
PVD
Primary Material Application ISO Code
P
ANSI Code
ONMT05T6ANER-L-ACP300
Cutting Application
Roughing
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Shape
Octagon
Manufacturer Grade
ACP300
Secondary Material Application
Stainless Steel
Number of Cutting Edges
8
Wiper Insert
Yes
Measurement System
Fractional Inch
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
L

Description

Octagon Milling Insert, Inscribed Circle 0.5315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.