Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-H-ACP300

  • Zoro # G0595502


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
SEMT13T3AGSR-H-ACP300
Coating
PVD
Insert Size
13T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-H-ACP300
Zoro #
G0595502
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Thickness
0.156 in
Cutting Edge Length
13.40mm
Depth of Cut
6.00mm

Details

Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
SEMT13T3AGSR-H-ACP300
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
For Use With
Indexable Milling Cutters
Insert Material
Carbide
No. of Edges
4
Grade
ACP300
Insert Shape
Square
Lead Angle
45 Degrees
Chip-Breaker
Yes
Mounting Style
Screw-On
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Inscribed Circle
0.5280 in
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
SEMT
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
SEMT13T3AGSR-H-ACP300
Included Angle
90 Degrees
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Clearance Angle
20 Degrees
Measurement System
Metric
Features
Fracture Resistance
Insert Holding Type
Screw-On
Chip-Breaker Code
H
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Shape
Square
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
Cutting Application
Milling
ANSI Code
SEMT13T3AGSR-H-ACP300
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Coating Process
PVD
Hole Type
Countersink Hole
Wiper Insert
Yes
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.