Zoro Homepage

Milling Insert, ACP300 Grade, Carbide

  • Mfr # WDMT0804ZDTR-ACP300

  • Zoro # G0583243


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Nose Radius
2.000"
Insert Thickness
0.160"
Stainless (M) Compatibility
No
Grade
ACP300
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-ACP300
Zoro #
G0583243
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.160"
Insert Size
0804
Depth of Cut
0.0590 in
Thickness
0.160 in
Corner Radius
0.0787 in

Details

Stainless (M) Compatibility
No
Grade
ACP300
Insert Material
Carbide
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Shape
Trigon
Inscribed Circle
0.3350 in
No. of Edges
3
Item
Trigon Milling Insert
Mounting Style
Screw-On
Cutting Direction
Right Hand
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WDMT0804ZDTR-ACP300
Insert Style
WDMT
Coating
PVD
Cast Iron (K) Compatibility
No
Insert Application
Roughing
ISO Number
WDMT0804ZDTR
Lead Angle
70 Degrees
Super Alloy (S) Compatibility
No
For Use With
Milling Cutters
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
WDMT0804ZDTR-ACP300
Included Angle
80 Degrees
Coating Process
PVD
Primary Material Application ISO Code
P
Wiper Insert
Yes
For Toolholder
MSX31500R, MSX32000R
Manufacturer Grade
ACP300
Number of Cutting Edges
3
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
M
Cutting Application
Roughing
Shape
Trigon
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.