Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # WDMT1205ZDTR-H-ACP300

  • Zoro # G0583383


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-H-ACP300
Zoro #
G0583383
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.200"
Insert Size
1205
Nose Radius
2.000"
Depth of Cut
0.0790 in
Corner Radius
0.0787 in
Thickness
0.200 in

Details

Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Coating
PVD
Cutting Direction
Right Hand
Mounting Style
Screw-On
Insert Material
Carbide
ANSI Number
WDMT1205ZDTR-H-ACP300
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Lead Angle
70 Degrees
Inscribed Circle
0.4720 in
Super Alloy (S) Compatibility
No
ISO Number
WDMT1205ZDTR-H
Grade
ACP300
Insert Style
WDMT
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Trigon Milling Insert
For Use With
Milling Cutters
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Trigon
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Hole Type
Countersink Hole
Shape
Trigon
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Manufacturer Grade
ACP300
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Cutting Application
Roughing
Number of Cutting Edges
3
ANSI Code
WDMT1205ZDTR-H-ACP300

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.