Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACZ120 Grade, Carbide

  • Mfr # ZPGU3S-ACZ120

  • Zoro # G0608367


product price: $59.25
/ea
Sold in multiples of 5 for $296.25

Key Features

Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Insert Thickness
0.280"
ANSI Number
ZPGU3S-ACZ120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPGU3S-ACZ120
Zoro #
G0608367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.280"
Insert Size
3S
Nose Radius
0.375"
Thickness
0.280 in
Corner Radius
3/8 in

Details

Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
ANSI Number
ZPGU3S-ACZ120
Insert Material
Carbide
Insert Style
ZPGU
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
No. of Edges
0
Inscribed Circle
0.250 in
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Grade
ACZ120
For Use With
Multi-Purpose Milling
Item
Round Milling Insert
Insert Application
Finishing
Chip-Breaker
Yes
Lead Angle
0 Degrees
Rake
Positive
For Toolholder
WBMF10500L, WBMF10500M, WBMF10500S, WBMF10625L, WBMF10625M, WBMF10625S, WBMF10750L, WBMF10750LC, WBMF10750M, WBMF10750S, WBMF11000L, WBMF11000M, WBMF11000S, WBMF11250L, WBMF11250M, WBMF11250S
Chip-Breaker Code
S
ANSI Code
ZPGU3S-ACZ120
Insert Holding Type
Screw-On
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Steel, Titanium
Hole Type
Countersink Hole
Shape
Round
Cutting Application
Milling
Finish - Machining
TiN+AlN
Manufacturer Grade
ACZ120
Measurement System
Fractional Inch
Primary Material Application ISO Code
P, S
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 0.250 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.