Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACZ330 Grade, Carbide

  • Mfr # ZNMT4CX-ACZ330

  • Zoro # G0583830


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Stainless (M) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT4CX-ACZ330
Zoro #
G0583830
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.220"
Insert Size
4
Nose Radius
0.500"
Thickness
0.220 in
Width
0.4800 in
Corner Radius
1/2 in
Cutting Edge Length
0.8870 in

Details

Stainless (M) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Application
Roughing
Chip-Breaker
Yes
Mounting Style
Screw-On
ANSI Number
ZNMT4CX-ACZ330
Steel (P) Compatibility
Yes
Grade
ACZ330
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Ball Nose Milling Insert
Inscribed Circle
0.190 in
Insert Shape
Round
Lead Angle
0 Degrees
Rake
Positive
No. of Edges
2
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
Multi-Purpose Milling
Insert Style
ZNMT
Coating
CVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
CX
Coating Process
PVD
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Features
Excellent Fracture Resistance
ANSI Code
ZNMT4CX
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
ACZ330
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Number of Cutting Edges
2
Shape
Ball Nose
Hole Type
Countersink Hole
Measurement System
Fractional Inch

Description

Ball Nose Milling Insert, Inscribed Circle 0.190 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.