Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220616PEFRA-DL1000

  • Zoro # G0571160


product price: $69.35
/ea
Sold in multiples of 5 for $346.75

Key Features

Hardened (H) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Cast Iron (K) Compatibility
No
Insert Material
PCD
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220616PEFRA-DL1000
Zoro #
G0571160
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Size
220616
Insert Thickness
0.250"
Thickness
0.250 in
Corner Radius
1/16 in
Depth of Cut
24.00mm
Cutting Edge Length
22.00mm

Details

Hardened (H) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Cast Iron (K) Compatibility
No
Insert Material
PCD
Chip-Breaker
Yes
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
ANSI Number
AECT220616PEFRA-DL1000
Non Ferrous (N) Compatibility
Yes
Insert Style
AECT
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
No. of Edges
2
Insert Application
Medium
Coating
PVD
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.240 in
Mounting Style
Screw-On
Grade
DL1000
ISO Number
AECT220616PEFRA-DL1000
Insert Holding Type
Screw-On
Cutting Application
Medium
Wiper Insert
Yes
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Finish - Machining
DLC
Included Angle
85 Degrees
Measurement System
Metric
ANSI Code
AECT220616PEFRA-DL1000
Clearance Angle
20 Degrees
Chip-Breaker Style
Single Sided
Manufacturer Grade
DL1000
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Shape
Parallelogram
Hole Type
Countersink Hole
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220616PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.