Zoro Homepage

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220650PEFRA-DL1000

  • Zoro # G0571273


product price: $69.35
/ea
Sold in multiples of 5 for $346.75

Key Features

Stainless (M) Compatibility
No
Insert Material
PCD
Insert Shape
Parallelogram
Chip-Breaker
Yes
ANSI Number
AECT220650PEFRA-DL1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220650PEFRA-DL1000
Zoro #
G0571273
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
5.000"
Insert Thickness
0.250"
Insert Size
220650
Thickness
0.250 in
Corner Radius
5.00mm
Cutting Edge Length
22.00mm
Depth of Cut
22.00mm

Details

Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Insert Material
PCD
Insert Shape
Parallelogram
Chip-Breaker
Yes
ANSI Number
AECT220650PEFRA-DL1000
Cutting Direction
Right Hand
Insert Style
AECT
Inscribed Circle
0.240 in
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Grade
DL1000
No. of Edges
2
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Insert Application
Medium
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ISO Number
AECT220650PEFRA-DL1000
Insert Holding Type
Screw-On
Clearance Angle
20 Degrees
Material - Machining
Carbide
Measurement System
Metric
Manufacturer Grade
DL1000
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Medium
Included Angle
85 Degrees
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
N
Shape
Parallelogram
ANSI Code
AECT220650PEFRA-DL1000
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Number of Cutting Edges
2
Finish - Machining
DLC
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220650PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.